Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU305-E-XL-M1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
27496471 Cylindrical Roller Bearings 

FAG FAG

NU305-E-XL-M1

Description

NU305-E-XL-M1

Cylindrical Roller Bearing; Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Loose Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring

Part #

NU305-E-XL-M1

BDI #
27496471

Details

4678.4 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 4,678.40 / each
₹ 5,848.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Loose Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring
Long Description
Cylindrical Roller Bearing; Single Row; 25MM Bore; 62MM Outside Diameter; 17MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Loose Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring