TIMKEN
TIMKEN
T-5356-B
TIMKEN TIMKEN
Description
T-5356-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 106MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
T-5356-B
BDI #
1373869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/T-5356-B/p/1373869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
28.427
EAN
0087796223264
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T-5356-B
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 106MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Width
4.173 Inch | 106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh