INA
INA
IR32X40X36-IS1
INA INA
Description
INA IR32X40X36-IS1
Needle Bearing Inner Ring; 32MM Bore; 40MM Outside Diameter; 36MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR32X40X36-IS1
BDI #
1181088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR32X40X36-IS1/p/1181088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.124
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.29
Long Description
Needle Bearing Inner Ring; 32MM Bore; 40MM Outside Diameter; 36MM Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
1.26 Inch | 32 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh