Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA4918-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1N3xpbWFnZS9qcGVnfGFHVmlMMmd5TXk4eE1EYzNNRFF4TmpZNU56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6TXdNSGd6TURBdWFuQm58YjZhMDc4MmY2OTRkMTEwYjgyMmM1NmFhOWQzNjQ5YmQ4ZTY2OGNkNTk1MzI0Yzc1ZjI1NTVkZWIxYTVlNjU5MQ
1411891 Needle Non Thrust Roller Bearings 

INA INA

NA4918-XL

Description

NA4918

Needle Bearing; 90MM Bore; 125MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

NA4918-XL

BDI #
1411891

Details

Request A Price INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.3
EAN
4012801226042
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA4918
Weight / LBS
2.893
Long Description
Needle Bearing; 90MM Bore; 125MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh