

TIMKEN
TIMKEN
21313EJW33
TIMKEN TIMKEN
Description
21313EJW33
Spherical Roller Bearing; 65MM Straight Bore; 140MM Outside Diameter; 33MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21313EJW33
BDI #
20054055
Details
10006.4
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21313EJW33/p/20054055
Your Price
₹ 10,006.40 / each
₹ 12,508.00 / each BDIExpress
₹ 12,508.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.395
EAN
0087796022607
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
5.28
Long Description
Spherical Roller Bearing; 65MM Straight Bore; 140MM Outside Diameter; 33MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.559 Inch | 65 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.299 Inch | 33 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh