

TIMKEN
TIMKEN
23226EMW33
TIMKEN TIMKEN
Description
23226EMW33
Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23226EMW33
BDI #
20054142
Details
32909.6
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23226EMW33/p/20054142
Your Price
₹ 32,909.60 / each
₹ 41,137.00 / each BDIExpress
₹ 41,137.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.943
EAN
0087796024892
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
30.8
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.055 Inch | 230 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
5.118 Inch | 130 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh