

TIMKEN
TIMKEN
13175-99401
TIMKEN TIMKEN
Description
TIMKEN 13175-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13175; 1-3/4" Bore; 3-3/16" Outside Diameter; 3/4" Width; Single Row
Part #
13175-99401
BDI #
1310364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13175-99401/p/1310364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13175
Assembly Components
13175 (1) | 13318 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13175; 1-3/4" Bore; 3-3/16" Outside Diameter; 3/4" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter