

TIMKEN
TIMKEN
13687-90017
TIMKEN TIMKEN
Description
TIMKEN 13687-90017
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13687; 1-1/2" Bore; 2.717" Outside Diameter; 1.812" Width; Double Row
Part #
13687-90017
BDI #
1310473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13687-90017/p/1310473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.97
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13687
Assembly Number
90017
Assembly Components
13687 (2) | 13621D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13687-90017
Weight / LBS
2.135
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13687; 1-1/2" Bore; 2.717" Outside Diameter; 1.812" Width; Double Row
Outside Diameter
2.717 Inch | 69.012 Millimeter
Assembly Width
1.812 Inch | 46.025 Millimeter
Bore
1.5 Inch | 38.1 Millimeter