TIMKEN
TIMKEN
14126D-90075
TIMKEN TIMKEN
Description
14126D-90075
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14126; 1-1/4" Bore; 2.717" Outside Diameter; 1-9/16" Width; Double Row
Part #
14126D-90075
BDI #
19286633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/14126D-90075/p/19286633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.757
EAN
0053893181943
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
14126
Assembly Number
90075
Assembly Components
14126D (1) | 14276 (2) | Y2S-14276 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14126D-90075
Weight / LBS
1.668
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14126; 1-1/4" Bore; 2.717" Outside Diameter; 1-9/16" Width; Double Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter