

TIMKEN
TIMKEN
17580-90010
TIMKEN TIMKEN
Description
17580-90010 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17580; 5/8" Bore; 1-11/16" Outside Diameter; 21/32" Width; Single Row
Part #
17580-90010
BDI #
1311327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/17580-90010/p/1311327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.133
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
17580
Assembly Number
90010
Assembly Components
17580 (1) | 17520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
17580-90010
Weight / LBS
0.294
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17580; 5/8" Bore; 1-11/16" Outside Diameter; 21/32" Width; Single Row
Outside Diameter
1.688 Inch | 42.875 Millimeter
Assembly Width
0.656 Inch | 16.662 Millimeter
Bore
0.625 Inch | 15.875 Millimeter