

TIMKEN
TIMKEN
31322XDF-90KA2
TIMKEN TIMKEN
Description
31322XDF-90KA2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322XDF; 110MM Bore; 240MM Outside Diameter; 126MM Width; Single Row
Part #
31322XDF-90KA2
BDI #
21965375
Details
182018.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31322XDF-90KA2/p/21965375
Your Price
₹ 182,018.40 / each
₹ 227,523.00 / each BDIExpress
₹ 227,523.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893367538
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31322XDF
Assembly Number
90KA2
Assembly Components
X31322XM (1) | Y31322XM (1) | JY24050Q (1) | 31322XM-90KM2 (2)
End Play
0.006
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
30.45
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322XDF; 110MM Bore; 240MM Outside Diameter; 126MM Width; Single Row
Bore
4.331 Inch | 110 Millimeter
Assembly Width
4.961 Inch | 126 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter