

TIMKEN
TIMKEN
32038XM
TIMKEN TIMKEN
Description
TIMKEN 32038XM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32038; 7.48" Bore; 11.417" Outside Diameter; 2.52" Width; Single Row
Part #
32038XM
BDI #
24596480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32038XM/p/24596480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32038
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32038; 7.48" Bore; 11.417" Outside Diameter; 2.52" Width; Single Row
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Assembly Width
2.52 Inch | 64 Millimeter