Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32207-H https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
27096237 Tapered Roller Bearing Assemblies 

FAG FAG

32207-H

Description

32207-H

Tapered Roller Bearing Assembly; Single Row; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Stamped Steel Cage; Standard Precision

Part #

32207-H

BDI #
27096237

Details

Request A Price INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 21

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.98767
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Stamped Steel Cage; Standard Precision
Long Description
Tapered Roller Bearing Assembly; Single Row; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Stamped Steel Cage; Standard Precision