

TIMKEN
TIMKEN
395A-90050
TIMKEN TIMKEN
Description
395A-90050 #3 PRECISION BRG SET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-5/8" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Part #
395A-90050
BDI #
1339314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395A-90050/p/1339314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.84
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395
Assembly Number
90050
Assembly Components
395A (2) | 394D (1) | X1S-395-S (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
395A-90050
Weight / LBS
4.048
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-5/8" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter