TIMKEN
TIMKEN
42362D-90025
TIMKEN TIMKEN
Description
42362D-90025 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 2-1/4" Width; Double Row
Part #
42362D-90025
BDI #
1342649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42362D-90025/p/1342649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.959
EAN
0053893284644
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42362
Assembly Number
90025
Assembly Components
42362D (1) | 42584 (2) | Y1S-42584 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42362D-90025
Weight / LBS
8.73
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 2-1/4" Width; Double Row
Outside Diameter
5.844 Inch | 148.43 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
Bore
3.625 Inch | 92.075 Millimeter