TIMKEN
TIMKEN
748S-99401
TIMKEN TIMKEN
Description
748S-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3.15" Bore; 5-29/32" Outside Diameter; 1-3/4" Width; Single Row
Part #
748S-99401
BDI #
21960332
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/748S-99401/p/21960332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893651989
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
748
Assembly Components
748S (1) | 742 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3.15" Bore; 5-29/32" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
Bore
3.15 Inch | 80 Millimeter