

TIMKEN
TIMKEN
9285-902A5
TIMKEN TIMKEN
Description
9285-902A5
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 3-7/8" Width; Double Row
Part #
9285-902A5
BDI #
1352443
Details
121944.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9285-902A5/p/1352443
Your Price
₹ 121,944.00 / each
₹ 152,430.00 / each BDIExpress
₹ 152,430.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.991
EAN
0053893389288
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9285
Assembly Number
902A5
Assembly Components
9285 (2) | 9220 (2) | Y1S-9220 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9285-902A5
Weight / LBS
20.222
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 3-7/8" Width; Double Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Bore
3 Inch | 76.2 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter