

TIMKEN
TIMKEN
96140/96925 CL 3 SET
TIMKEN TIMKEN
Description
96140/96925 CL 3 SET TAPER ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96140; 9-1/4" Bore; 14" Outside Diameter; 2-11/16" Width; Single Row
Part #
96140/96925 CL 3 SET
BDI #
23286009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/96140-96925-CL-3-SET/p/23286009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.14
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
96140
Assembly Components
96925 (1) | 96140 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
48.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96140; 9-1/4" Bore; 14" Outside Diameter; 2-11/16" Width; Single Row
Outside Diameter
14 Inch | 355.6 Millimeter
Assembly Width
2.688 Inch | 68.275 Millimeter
Bore
9.25 Inch | 234.95 Millimeter