

TIMKEN
TIMKEN
EE275105/275155 BOM
TIMKEN TIMKEN
Description
EE275105/275155 TIMKEN BOM ; TAPERED ROLLER BEARING CUP AND CONE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 2-29/32" Width; Single Row
Part #
EE275105/275155 BOM
BDI #
21551919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE275105-275155-BOM/p/21551919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.35
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
EE275105
Assembly Components
EE275105 (1) | 275155 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
58.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 2-29/32" Width; Single Row
Assembly Width
2.906 Inch | 73.812 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter