Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE820086-902A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
22836419 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE820086-902A2

Description

EE820086-902A2 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE820086; 8-1/2" Bore; 16" Outside Diameter; 7-11/16" Width; Double Row

Part #

EE820086-902A2

BDI #
22836419

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
112.372
EAN
0053893820651
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
EE820086
Assembly Number
902A2
Assembly Components
EE820086-20000 (2) | RIBRING-EX25465R-00000 (1) | 1/4-20UNCX 5/8 SCR (8) | 820161CD-20024 (1) | X1S820085-20000 (1) | PACK-CRT690899 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
238.858
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE820086; 8-1/2" Bore; 16" Outside Diameter; 7-11/16" Width; Double Row
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
7.688 Inch | 195.275 Millimeter