

TIMKEN
TIMKEN
EE843220-90029
TIMKEN TIMKEN
Description
EE843220-90029 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE843220; 22" Bore; 29" Outside Diameter; 3-15/32" Width; Single Row
Part #
EE843220-90029
BDI #
1355579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE843220-90029/p/1355579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
95.421
EAN
0053893699660
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE843220
Assembly Number
90029
Assembly Components
EE843220 (1) | 843290 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE843220-90029
Weight / LBS
210.368
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE843220; 22" Bore; 29" Outside Diameter; 3-15/32" Width; Single Row
Bore
22 Inch | 558.8 Millimeter
Outside Diameter
29 Inch | 736.6 Millimeter
Assembly Width
3.469 Inch | 88.113 Millimeter