

TIMKEN
TIMKEN
H913849-90042
TIMKEN TIMKEN
Description
H913849-90042
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3-1/4" Width; Double Row
Part #
H913849-90042
BDI #
1357160
Details
91007.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H913849-90042/p/1357160
Your Price
₹ 91,007.20 / each
₹ 113,759.00 / each BDIExpress
₹ 113,759.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.18
EAN
0053893707112
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H913849
Assembly Number
90042
Assembly Components
H913849 (2) | H913810 (2) | H913810EW (1) | H913849XC (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H913849-90042
Weight / LBS
12.856
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3-1/4" Width; Double Row
Bore
2.75 Inch | 69.85 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter