

TIMKEN
TIMKEN
HH924349-90016
TIMKEN TIMKEN
Description
HH924349-90016
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH924349; 4-3/8" Bore; 9-1/2" Outside Diameter; 6-1/4" Width; Double Row
Part #
HH924349-90016
BDI #
1357797
Details
547608.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH924349-90016/p/1357797
Your Price
₹ 547,608.80 / each
₹ 684,511.00 / each BDIExpress
₹ 684,511.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30.23
EAN
0053893710464
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH924349
Assembly Number
90016
Assembly Components
HH924349 (2) | HH924310D (1) | HH924349XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH924349-90016
Weight / LBS
67.405
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH924349; 4-3/8" Bore; 9-1/2" Outside Diameter; 6-1/4" Width; Double Row
Outside Diameter
9.5 Inch | 241.3 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter
Bore
4.375 Inch | 111.125 Millimeter