

NTN
NTN
HH949549/HH9#05
NTN NTN
Description
HH949549/HH9#05 TAPERED ROLLER BEARING ; 9"ID 19.25"OD 10"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH949549; 9" Bore; 19-1/4" Outside Diameter; 10" Width; Double Row
Part #
HH949549/HH9#05
BDI #
1219881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH949549-HH9%2305/p/1219881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
200.598
EAN
4547359666205
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH949549
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
442.243
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH949549; 9" Bore; 19-1/4" Outside Diameter; 10" Width; Double Row
Outside Diameter
19.25 Inch | 488.95 Millimeter
Bore
9 Inch | 228.6 Millimeter
Assembly Width
10 Inch | 254 Millimeter