Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM237542D-90023 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhRE5sTDJobVl5OHhNRGMzTWpreE5UTTRPRFEwTmk5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1Zk16QXdlRE13TUM1cWNHY3wzOGRkOGJiNTljZTQzOGQzMGRiZGI2Zjg4MzdkNDgzMzMzNzkwOGY5OGIyZmFmZmI3YzhkNGUyMzNlNzg2MGM0
27838789 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM237542D-90023

Description

HM237542D-90023 TAPERED ROLLER BRG ASSY ; 2-ROW ASSEMBLY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542D; 6-7/8" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row

Part #

HM237542D-90023

BDI #
27838789

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.204
EAN
0053893536033
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM237542D
Assembly Number
90023
Assembly Components
H239649D-20000 (1) | HM237510-20024 (2) | HM237510EA-20000 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
70.666
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542D; 6-7/8" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Assembly Width
4.875 Inch | 123.825 Millimeter