

TIMKEN
TIMKEN
HM237545-90136
TIMKEN TIMKEN
Description
HM237545-90136 TAPERED BEARING
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 5-3/4" Width; Double Row
Part #
HM237545-90136
BDI #
28258275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237545-90136/p/28258275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
HM237545
Assembly Number
90136
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
74.418
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 5-3/4" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter