

TIMKEN
TIMKEN
HM89440-99401
TIMKEN TIMKEN
Description
HM89410/HM89440 SINGLE ASSY ; TAPERED ROLLER BEARING ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89440; 1-1/4" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM89440-99401
BDI #
1359612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM89440-99401/p/1359612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.687
EAN
0053893782249
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM89440
Assembly Components
HM89440 (1) | HM89410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89440; 1-1/4" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Assembly Width
1.156 Inch | 29.37 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter