

TIMKEN
TIMKEN
LL352149-20000/LL352110-20000
TIMKEN TIMKEN
Description
LL352149-20000/LL352110-20000 TRB ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL352149; 11" Bore; 12-1/2" Outside Diameter; 0.96" Width; Single Row
Part #
LL352149-20000/LL352110-20000
BDI #
1363545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL352149-20000-LL352110-20000/p/1363545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.569
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL352149
Assembly Components
LL352149 (1) | LL352110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.66
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL352149; 11" Bore; 12-1/2" Outside Diameter; 0.96" Width; Single Row
Bore
11 Inch | 279.4 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Assembly Width
0.96 Inch | 24.384 Millimeter