KOYO
KOYO
LM 603049/12
KOYO KOYO
Description
LM 603049/12
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-25/32" Bore; 3-1/16" Outside Diameter; 27/32" Width; Single Row
Part #
LM 603049/12
BDI #
17005960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-603049-12/p/17005960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.34
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.747
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-25/32" Bore; 3-1/16" Outside Diameter; 27/32" Width; Single Row
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter