

TIMKEN
TIMKEN
LM114848-99402
TIMKEN TIMKEN
Description
TIMKEN LM114848-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM114848; 3" Bore; 4-9/16" Outside Diameter; 1-1/16" Width; Single Row
Part #
LM114848-99402
BDI #
1363843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM114848-99402/p/1363843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893985282
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM114848
Assembly Components
LM114848 (1) | LM114811 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM114848; 3" Bore; 4-9/16" Outside Diameter; 1-1/16" Width; Single Row
Assembly Width
1.063 Inch | 27 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter