

TIMKEN
TIMKEN
LM330448-99401
TIMKEN TIMKEN
Description
LM330448/LM330410
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM330448; 6" Bore; 8" Outside Diameter; 1-5/8" Width; Single Row
Part #
LM330448/LM330410
BDI #
1364366
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM330448-99401/p/1364366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893790381
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM330448
Assembly Components
LM330448 (1) | LM330410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.79
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM330448; 6" Bore; 8" Outside Diameter; 1-5/8" Width; Single Row
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
6 Inch | 152.4 Millimeter