

TIMKEN
TIMKEN
LM522549-90020
TIMKEN TIMKEN
Description
LM522549-90020 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522549; 4.33" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row
Part #
LM522549-90020
BDI #
1364710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522549-90020/p/1364710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.715
EAN
0053893134741
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522549
Assembly Number
90020
Assembly Components
LM522549 (2) | LM522510D (1) | LM522549XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM522549-90020
Weight / LBS
10.395
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522549; 4.33" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row
Bore
4.33 Inch | 109.975 Millimeter
Assembly Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter