TIMKEN
TIMKEN
LM567949-90010
TIMKEN TIMKEN
Description
LM567949-90010 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567949; 16" Bore; 21-5/8" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM567949-90010
BDI #
24625595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM567949-90010/p/24625595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.715
EAN
0053893648170
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM567949
Assembly Number
90010
Assembly Components
LM567949 (1) | LM567910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM567949-90010
Weight / LBS
119.718
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567949; 16" Bore; 21-5/8" Outside Diameter; 3-3/8" Width; Single Row
Bore
16 Inch | 406.4 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
21.625 Inch | 549.275 Millimeter