

TIMKEN
TIMKEN
LM603049-90021
TIMKEN TIMKEN
Description
LM603049-90021 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 1.562" Width; Double Row
Part #
LM603049-90021
BDI #
1364807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM603049-90021/p/1364807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.791
EAN
0053893650722
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM603049
Assembly Number
90021
Assembly Components
LM603049 (2) | LM603011 (2) | K109151R (1) | K109152R (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM603049-90021
Weight / LBS
1.802
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 1.562" Width; Double Row
Assembly Width
1.562 Inch | 39.675 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter