

TIMKEN
TIMKEN
NP309306-902A1
TIMKEN TIMKEN
Description
NP309306-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP309306; 19-1/4" Bore; 24.995" Outside Diameter; 3-5/16" Width; Single Row
Part #
NP309306-902A1
BDI #
24626000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP309306-902A1/p/24626000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.307
EAN
0053893099101
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP309306
Assembly Number
902A1
Assembly Components
NP309306-20D06 (1) | NP461600-20D06 (1) | PACK-CRT690775 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
141.926
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP309306; 19-1/4" Bore; 24.995" Outside Diameter; 3-5/16" Width; Single Row
Assembly Width
3.313 Inch | 84.15 Millimeter
Outside Diameter
24.995 Inch | 634.873 Millimeter
Bore
19.25 Inch | 488.95 Millimeter