

TIMKEN
TIMKEN
NP605189-902A1
TIMKEN TIMKEN
Description
NP605189-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP605189; 10-1/2" Bore; 17-1/2" Outside Diameter; 4-3/4" Width; Single Row
Part #
NP605189-902A1
BDI #
22833867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP605189-902A1/p/22833867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
72.408
EAN
0053893114958
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP605189
Assembly Number
902A1
Assembly Components
NP605189-20000 (1) | NP202811-20000 (1) | PACK-CRT690921 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
159.633
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP605189; 10-1/2" Bore; 17-1/2" Outside Diameter; 4-3/4" Width; Single Row
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
4.75 Inch | 120.65 Millimeter
Bore
10.5 Inch | 266.7 Millimeter