

TIMKEN
TIMKEN
NP898967-K0956/NP477660-K0902
TIMKEN TIMKEN
Description
TIMKEN NP898967-K0956/NP477660-K0902
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP898967; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Part #
NP898967-K0956/NP477660-K0902
BDI #
1368934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP898967-K0956-NP477660-K0902/p/1368934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP898967
Assembly Components
NP898967 (1) | NP477660 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP898967; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Assembly Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter