

TIMKEN
TIMKEN
SET1071-2
TIMKEN TIMKEN
Description
SET1071-2 ; POR 8-24IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET1071; 120MM Bore; 215MM Outside Diameter; 61.5MM Width; Single Row
Part #
SET1071-2
BDI #
21963071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET1071-2/p/21963071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0085706021764
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET1071
Assembly Components
X32224 (1) | Y32224 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET1071; 120MM Bore; 215MM Outside Diameter; 61.5MM Width; Single Row
Assembly Width
2.421 Inch | 61.5 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter