

TIMKEN
TIMKEN
SET269
TIMKEN TIMKEN
Description
SET269 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET269; 2-13/16" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
SET269
BDI #
21958669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET269/p/21958669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839844
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET269
Assembly Components
33281 (1) | 33462 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET269; 2-13/16" Bore; 4-5/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter