

TIMKEN
TIMKEN
SET445-2
TIMKEN TIMKEN
Description
SET445-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET445; 3" Bore; 5-7/8" Outside Diameter; 2-1/8" Width; Single Row
Part #
SET445-2
BDI #
19288144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET445-2/p/19288144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.164
EAN
0053893575643
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET445
Assembly Number
900SA
Assembly Components
NP294109 (1) | NP039695 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET445; 3" Bore; 5-7/8" Outside Diameter; 2-1/8" Width; Single Row
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter