

TIMKEN
TIMKEN
SET911-2
TIMKEN TIMKEN
Description
SET911-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET911; 2-1/2" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
SET911-2
BDI #
20353149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET911-2/p/20353149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.991
EAN
0053893839196
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET911
Assembly Components
XC2312CC (1) | H414210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET911; 2-1/2" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter