

TIMKEN
TIMKEN
XC2094CB-902A4
TIMKEN TIMKEN
Description
XC2094CB-902A4 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2094; 13-5/8" Bore; 19-1/4" Outside Diameter; Double Row
Part #
XC2094CB-902A4
BDI #
1375169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XC2094CB-902A4/p/1375169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
104.893
EAN
0053893210940
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XC2094
Assembly Number
902A4
Assembly Components
XC2094CB (2) | HM262710CD (1) | HM262749XB (1) | XC2094RB (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2094CB-902A4
Weight / LBS
244.622
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2094; 13-5/8" Bore; 19-1/4" Outside Diameter; Double Row
Outside Diameter
19.25 Inch | 488.95 Millimeter
Bore
13.625 Inch | 346.075 Millimeter