

TIMKEN
TIMKEN
131400-2
TIMKEN TIMKEN
Description
131400-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 131400 Basic Number; Standard Precision; 14" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
131400-2
BDI #
1310352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/131400-2/p/1310352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.65
EAN
0053893491745
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
131400
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
131400-2
Long Description
Bearing Cup; 131400 Basic Number; Standard Precision; 14" Outside Diameter; 1-15/16" Width; Single Row of Roller
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh