

TIMKEN
TIMKEN
39412B-2
TIMKEN TIMKEN
Description
39412B-20024
Bearing Cup; 39412B Basic Number; Standard Precision; 4-1/8" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
39412B-20024
BDI #
1339139
Details
17079.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39412B-2/p/1339139
Your Price
₹ 17,079.20 / each
₹ 21,349.00 / each BDIExpress
₹ 21,349.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.24
EAN
0053893278704
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
39412B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39412B-2
Long Description
Bearing Cup; 39412B Basic Number; Standard Precision; 4-1/8" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.308 Inch | 109.423 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh