

TIMKEN
TIMKEN
394D-20024
TIMKEN TIMKEN
Description
394D-20024
Bearing Double Cup; 394D Basic Number; Standard Precision; 4.331" Outside Diameter; 1-13/16" Width; Double Row of Roller
Part #
394D-20024
BDI #
28218074
Details
14848.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/394D-20024/p/28218074
Your Price
₹ 14,848.00 / each
₹ 18,560.00 / each BDIExpress
₹ 18,560.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
394D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.46
Long Description
Bearing Double Cup; 394D Basic Number; Standard Precision; 4.331" Outside Diameter; 1-13/16" Width; Double Row of Roller
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh