

KOYO
KOYO
45220
KOYO KOYO
Description
45220 BEARING CUP
Bearing Cup; 45220 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
45220
BDI #
553072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45220/p/553072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.348
EAN
0605790359484
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
45220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 45220 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
4.125 Inch | 104.775 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh