

TIMKEN
TIMKEN
472D-20024
TIMKEN TIMKEN
Description
472D-20024
Bearing Double Cup; 472D Basic Number; Standard Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Part #
472D-20024
BDI #
28218078
Details
17516.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472D-20024/p/28218078
Your Price
₹ 17,516.80 / each
₹ 21,896.00 / each BDIExpress
₹ 21,896.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
472D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.67
Long Description
Bearing Double Cup; 472D Basic Number; Standard Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh