

KOYO
KOYO
480
KOYO KOYO
Description
480 BEARING CONE
Bearing Cone; 480 Basic Number; Standard Precision; 2-11/16" Bore; 1.142" Width; Single Row of Roller
Part #
480
BDI #
552938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/480/p/552938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.89
EAN
0605790359446
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
480
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 480 Basic Number; Standard Precision; 2-11/16" Bore; 1.142" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh