TIMKEN
TIMKEN
617W-2
TIMKEN TIMKEN
Description
617W-2
Bearing Cone; 617W Basic Number; Standard Precision; 1-7/8" Bore; 1-5/8" Width; Single Row of Roller
Part #
617W-2
BDI #
19287296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/617W-2/p/19287296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.503
EAN
0053893070407
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
617W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
617W-2
Long Description
Bearing Cone; 617W Basic Number; Standard Precision; 1-7/8" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh