

TIMKEN
TIMKEN
74851CD-20024
TIMKEN TIMKEN
Description
74851CD-20024
Bearing Double Cup; 74851CD Basic Number; Standard Precision; 8-1/2" Outside Diameter; 3-3/16" Width; Double Row of Roller
Part #
74851CD-20024
BDI #
28218305
Details
120979.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74851CD-20024/p/28218305
Your Price
₹ 120,979.20 / each
₹ 151,224.00 / each BDIExpress
₹ 151,224.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
74851CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
9.75
Long Description
Bearing Double Cup; 74851CD Basic Number; Standard Precision; 8-1/2" Outside Diameter; 3-3/16" Width; Double Row of Roller
Outside Diameter
8.5 Inch | 215.9 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh